Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Battery Pack, 48V DC, 9 Ah
Mfr # EBP-1613
Zoro # G012321909
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton 9PX1500RT, 9PX1500RTN, 9PX1500GRT, 9PXEBM48RT, Hot-swappable internal batteries and extended battery modules (EBMs)
- Voltage - Batteries 48V DC
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EBP-1613
- Zoro # G012321909
- UPC # 743172089762
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
For Use With | Eaton 9PX1500RT, 9PX1500RTN, 9PX1500GRT, 9PXEBM48RT, Hot-swappable internal batteries and extended battery modules (EBMs) |
Voltage - Batteries | 48V DC |
Capacity - Batteries | 9 Ah |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- VAST Strut Channel Fitting, Green, 1/4 (V325GN)
- GE Thermal Unit, 0.65A (CR123H074A)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (D221NRB)
- EATON Relay Card - Ms (RELAY-MS)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC, 10 Ah (RBC43)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- SHINNICHI DENNETSU 30In 10Kw 480V-Ac Immersion Heater (PUS)
- APC External Battery Pack, APC Smart-UPS On-Line SRT, 192V DC (SRT192RMBP)
- Eaton Uninterruptible Power Supplies (UPS) Accessories