Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Battery Pack, 48V DC, 9 Ah
Mfr # EBP-0611
Zoro # G012321930
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 48V DC
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EBP-0611
- Zoro # G012321930
- UPC # 786689575601
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Pack |
Voltage - Batteries | 48V DC |
Capacity - Batteries | 9 Ah |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG08)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- AMPHENOL RJF SQUARE FLANGE RECEPT OD (RJF21G)
- WESTWARD Welding Cable, 2/0, 25 ft., Red, Rubber (19YE37)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON Relay Card - Ms (RELAY-MS)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- VERTIV 2U Micropod Bypass For Liebert 120V Ups (MP2-130E)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- Eaton Uninterruptible Power Supplies (UPS) Accessories