Shop All Circuit Breakers
Eaton
Bab Thermal 90 Amps Two-pole Magnetic Circuit Breaker
Mfr # BAB2090
Zoro # G812415402
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB2090
- Zoro # G812415402
- UPC # 786679302903
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 2-Pole Industrial Miniature Circuit Breaker Is Rated At 90-Amps And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 1-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Wire Of Size 8 - 1/0-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker Supports Bolt-On Mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- SIEMENS Power Contactor, 3 Poles, 480V AC, 50 A (3RT20361AV60)
- HYDROMAXX 1.25 in.x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050B)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- EATON Circuit Breaker, CHQ Series 50A, 2 Pole, 120/240V AC (CHQ250)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, D Curve (FAZ-D40/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- GE Molded Case Circuit Breaker, TEY Series 60A, 3 Pole, 277/480V AC (TEY360)
- Eaton Circuit Breakers