Shop All Circuit Breakers
Eaton
Bab Thermal 80 Amps Two-pole Magnetic Circuit Breaker
Mfr # BAB2080
Zoro # G612415381
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB2080
- Zoro # G612415381
- UPC # 786679302804
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 2-Pole Industrial Miniature Circuit Breaker Is Rated At 80-Amps And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 1-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Wire Of Size 8 - 1/0-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker Supports Bolt-On Mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306C002)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR25RH6)
- DAYTON Relay, Alternating (6C051)
- EATON 2 Myers Hub (DS200MH)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- EATON Circuit Breaker, CH Series 15A, 1 Pole (CHFP115DF)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- Eaton Circuit Breakers