Shop All Circuit Breakers
Eaton
Bab Thermal 60 Amps Three-pole Magnetic Circuit Breaker
Mfr # BAB3060H
Zoro # G012415288
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BAB3060H
- Zoro # G012415288
- UPC # 786679303603
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 3-Pole Industrial Miniature Circuit Breaker Is Rated At 60-Amps And 240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps At 240-Volt Ac. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 3-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Aluminum/Copper Wire Of Size 8 - 1/0-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- EATON Molded Case Circuit Breaker, HFD Series 25A, 3 Pole, 600V AC (HFD3025)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFP120DF)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 3 Pole, 240V AC, D Curve (FAZ-D40/3-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- SQUARE D Molded Case Circuit Breaker, HLL Series 150A, 3 Pole, 600V AC (HLL36000S15)
- Eaton Circuit Breakers