Shop All Circuit Breakers
Eaton
Bab Thermal 60 Amps Single-pole Magnetic Circuit Breaker
Mfr # BAB1060
Zoro # G912415203
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BAB1060
- Zoro # G912415203
- UPC # 786679301609
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab Industrial Miniature Circuit Breaker Is Rated At 120/240-Volts Ac And 60-Amps. Interrupt Current Rating Of This Circuit Breaker Is 10-Kilo-Amps. The 1-Phase 1-Pole Circuit Breaker Has Extended Tang On Line Side And Steel Box Lug On Load Side. It Accommodates 8-1/0-Awg Copper/Aluminum Conductor. The Bolt-On Mountable Circuit Breaker Features Thermal Magnetic Non-Interchangeable Trip. It Measures 1-Inch X 2.38-Inch X 2.94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- RACO Set Screw Connector, 3/4" Conduit, Zinc (2603)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (440)
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- Eaton Circuit Breakers