Shop All Circuit Breakers
Eaton
Bab Thermal 45 Amps Two-pole Magnetic Circuit Breaker
Mfr # BAB2045
Zoro # G112415379
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB2045
- Zoro # G112415379
- UPC # 786679302446
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 2-Pole Industrial Miniature Circuit Breaker Is Rated At 45-Amps And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 1-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Aluminum/Copper Wire Of Size 14 - 4-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker Supports Bol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- EATON Circuit Breaker, BRP Series 20A, 1 Pole, 120/240V AC (BRP120GF)
- EATON Circuit Breaker, PDD Series 175A, 3 Pole, 240V AC, A Curve (PDD23G0175TFFL)
- EATON Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFJ)
- Eaton Circuit Breakers