Shop All Circuit Breakers
Eaton
Bab Thermal 45 Amps Single-pole Magnetic Circuit Breaker
Mfr # BAB1045
Zoro # G112415263
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB1045
- Zoro # G112415263
- UPC # 786679152393
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 1-Pole Industrial Miniature Circuit Breaker Is Rated At 45-Amps And 120/240-Volt Ac. The Interrupt Rating Of This Circuit Breaker Is 10000-Amps. It Has A Dimension Of 3.6-Inch X 1.2-Inch X 4.8-Inch. This 1-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Aluminum/Copper Wires Of Size 14 - 4-Awg. It Employs Li Non-Interchangeable And Thermal-Magnetic Trip For Ensuring Reliable Performance. T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK (DFCC2)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (11580801)
- PARTNERS BRAND Cable Ties, 40#, 14", Natural, 500/Case (CT1440)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- EATON Molded Case Circuit Breaker, LG Series 500A, 3 Pole, 600V AC (LGE3500FAG)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2-NA)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-NA-SP)
- SQUARE D Molded Case Circuit Breaker, BGA Series 30A, 3 Pole, 277/480V AC, B Curve (BGA34030Y)
- Eaton Circuit Breakers