Shop All Circuit Breakers
Eaton
Bab Thermal 35 Amps Three-pole Magnetic Circuit Breaker
Mfr # BAB3035H
Zoro # G012415400
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # BAB3035H
- Zoro # G012415400
- UPC # 786679303351
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 3-Pole Industrial Miniature Circuit Breaker Is Rated At 35-Amps And 240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps At 240-Volt Ac. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 3-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Aluminum/Copper Wire Of Size 14 - 4-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head, Rotary, Side, Standard (D4A0001N)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 6PST, 60 A, NEMA 12, 3R (HU662AWK)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2-NA)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- EATON Circuit Breaker, FAZ Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115PN)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20/20A, 1 Pole, 120/240V AC (UBIZ2020)
- Eaton Circuit Breakers