Shop All Circuit Breakers
Eaton
Bab Thermal 35 Amps Single-pole Magnetic Circuit Breaker
Mfr # BAB1035
Zoro # G812415341
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB1035
- Zoro # G812415341
- UPC # 786679301357
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 1-Pole Industrial Miniature Circuit Breaker Is Rated At 35-Amps And 120/240-Volt Ac. The Interrupt Rating Of This Circuit Breaker Is 10000-Amps. It Has A Dimension Of 3.8-Inch X 1.2-Inch X 4.8-Inch. This 1-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Aluminum/Copper Wires Of Size 14 - 4-Awg. It Employs Li Non-Interchangeable And Thermal-Magnetic Trip For Ensuring Reliable Performance. T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- MERSEN CC Class, ATDR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATDR1)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50 (7270)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- EATON Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (CHF215)
- EATON Molded Case Circuit Breaker, HFD Series 20A, 3 Pole, 600V AC (HFD3020)
- EATON Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGH3400FAG)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 25A, Not Rated (7135)
- Eaton Circuit Breakers