Shop All Circuit Breakers
Eaton
Bab Thermal 30 Amps Three-pole Magnetic Circuit Breaker
Mfr # BAB3030H
Zoro # G312415131
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB3030H
- Zoro # G312415131
- UPC # 786679303306
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 3-Pole Industrial Miniature Circuit Breaker Is Rated At 30-Amps And 240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps At 240-Volt Ac. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 3-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Aluminum/Copper Wire Of Size 14 - 4-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- SQUARE D Thermal Unit, 4.93 to 6.27A (B7.70)
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- EATON Circuit Breaker, CSR Series 150A, 2 Pole, 120/240V AC (CSR2150N)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, B Curve (FAZ-B15/1-SP)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- EATON Molded Case Circuit Breaker, ED Series 200A, 3 Pole, 240V AC (ED3200)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020NC)
- Eaton Circuit Breakers