Shop All Circuit Breakers
Eaton
Bab Thermal 25 Amps Three-pole Magnetic Circuit Breaker
Mfr # BAB3025H
Zoro # G812415266
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB3025H
- Zoro # G812415266
- UPC # 786679303252
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 3-Pole Industrial Miniature Circuit Breaker Is Rated At 25-Amps And 240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps At 240-Volt Ac. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 3-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Aluminum/Copper Wire Of Size 14 - 4-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht (ATD1600WRP)
- SIEMENS Manual Motor Starter, Knob, 4.5 to 6.3A, 3P (3RV20111GA10)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 10ft- Gray (BS-J-SCW-100-10-GY)
- EATON Combination Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRP115AF)
- EATON Molded Case Circuit Breaker, JD Series 250A, 3 Pole, 600V AC (JD3250)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, C Curve (FAZ-C20/3-NA)
- Eaton Circuit Breakers