Shop All Circuit Breakers
Eaton
Bab Thermal 20 Amps Single-pole Quick-lag Magnetic Circuit Breaker
Mfr # BAB1020S
Zoro # G912415104
product price: $279.99
/ea
Free Shipping & Returns
$279.99
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
- Brand Eaton
- MFR # BAB1020S
- Zoro # G912415104
- UPC # 786679509609
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 1-Pole Industrial Miniature Circuit Breaker With Shunt Trip Is Rated At 20-Amps And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps At 120/240-Volt Ac. Shunt Trip Of This Circuit Breaker Requires One Extra Pole Space On Right Side And Draws 2.6-Amps At 120-Volts/11-Amps At 24-Volt Dc. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 1-Phase Circuit Breaker With Extended Tang Line Terminal Conne
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
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1TAA-R63/C)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 4pin (E57G-30SNN10-Q)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2-NA)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- EATON Molded Case Circuit Breaker, JG Series 250A, 3 Pole, 600V AC (JGE3250FAG)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120VHGFI)
- Eaton Circuit Breakers