Shop All Circuit Breakers
Eaton
Bab Thermal 15 Amps Single-pole Magnetic Circuit Breaker
Mfr # BAB1015
Zoro # G112415294
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB1015
- Zoro # G112415294
- UPC # 786679301159
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 1-Pole Industrial Miniature Circuit Breaker Is Rated At 15-Amps And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 1-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Aluminum/Copper Wire Of Size 14 - 4-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker Supports Bol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK25 (MW-1/8-48"-BLACK-25 PCS)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- EATON Molded Case Circuit Breaker, EHD Series 25A, 3 Pole, 480V AC (EHD3025)
- EATON Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve (FAZ-D32/1-NA-SP)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFL)
- SQUARE D Molded Case Circuit Breaker, JDL Series 175A, 3 Pole, 600V AC (JDL36175)
- Eaton Circuit Breakers