Shop All Circuit Breakers
Eaton
Bab Thermal 100 Amps Two-pole Magnetic Circuit Breaker
Mfr # BAB2100
Zoro # G312415155
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BAB2100
- Zoro # G312415155
- UPC # 786679303009
- Country of Origin Unknown
- Category Circuit Breakers
Description
Eaton Quicklag Type Bab 2-Pole Industrial Miniature Circuit Breaker Is Rated At 100-Amps And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 10-Kilo-Amps. It Measures 1-Inch X 2.38-Inch X 2.94-Inch. This 1-Phase Circuit Breaker With Extended Tang Line Terminal Connection Accommodates Wire Of Size 8 - 1/0-Awg. It Features Thermal-Magnetic Trip Function To Ensure Reliability. This Hacr Rated Circuit Breaker Supports Bolt-On Mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer Control, 120to277V, Almond (DVSTV-AL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- Eaton Circuit Breakers