Eaton B-Line

Wire Rope Cutter, For Kwik Wire (TM)


product price: $90.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Primary Application Kwik Wire(TM), Wire Rope
  • Overall Length 8 in
  • Sub-Category Wire Rope Cutter
  • Cutting Action Shear Cut
  • For Use With Kwik Wire (TM), 4RHY8, 4RHY9, 4RHZ1, and 4RHZ2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 8 in

Details

Primary Application Kwik Wire(TM), Wire Rope
Item Wire Rope Cutter
Sub-Category Wire Rope Cutter
Cutting Action Shear Cut
For Use With Kwik Wire (TM), 4RHY8, 4RHY9, 4RHZ1, and 4RHZ2
Handle Material Plastic
Handle Design Plastic Coated Grip
Cutting Capacity Wire Rope 1/8 in
For Wire/Cable Type Wire Rope
Number of Jaw Positions 2
Handle Color Red
Jaw Material Steel
Features Wire Rope Cutter For Cutting All Wire Rope Sizes
Material Application Wire

Description

Wire Rope Cutter, Cutting Action Shear, Features Wire Rope Cutter For Cutting All Wire Rope Sizes, For Wire/Cable Type Wire Rope, Handle Color Red, Handle Material Plastic, Jaw Material Steel, Material Application Wire, Number of Jaw Positions 2, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.