Shop All Conduit Clamps & Hangers
Eaton B-Line
T-Bar Clip, Steel, Zinc Phosphate
Mfr # BG-8-12-A6
Zoro # G2920303
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With Conduit Fastener
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12-A6
- Zoro # G2920303
- UPC # 78101118470
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 0.5 inch, 0.75 inch |
Overall Length | 1 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Overall Width | 1 in |
Overall Height | 1 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Metallic Conduit Outlet Body, T-Bar Conduit Clip, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, T-Bar Assembly, For Use With Conduit Fastener, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.07 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (KLDR012)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMO11V02)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-4T)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- EATON B-LINE Wire Rope, 1/16 In Rope Diameter, 500Ft (BKW063)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- Eaton B-Line Conduit Clamps & Hangers