Shop All Electrical Box Hardware
Eaton B-Line
Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Box Stabilizer
Mfr # BF1-56
Zoro # G3116014
original price:
$2.45
10% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box stabilizer
- Material Pre-Galvanized Steel
- Length 1 in
- Width 1 in
- Box Type Box Stabilizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BF1-56
- Zoro # G3116014
- UPC # 781011183257
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 1 in |
Depth | 1 in |
Size | Metal stud size: 3.5 inch |
Product Length/Depth | 1 in |
Product Height | 1 in |
Product Width | 1 in |
Details
Item | Support Bracket |
Type | Box stabilizer |
Material | Pre-Galvanized Steel |
Box Type | Box Stabilizer |
Color | Silver |
For Use With | 3-1/2 in Studs |
Sub-Category | Mounting Accessories |
Function | Provides Far-Side Support for Electrical Boxes |
Standards | UL/cUL |
Certifications | UL/CUL listed |
Application | Provides far-side support for electrical boxes |
PRODUCT WEIGHT | 0.045 lb |
PRODUCT NAME | Eaton B-Line series box mounting bracket and accessories |
PRODUCT CATEGORY | Wall studs |
Description
Support Bracket, Mounting Accessories, Material Pre-Galvanized Steel, Silver Color, For Use With 3-1/2 in Studs, Provides Far-Side Support for Electrical Boxes Function, -, Box Type 4 in or 4-11/16 in Square, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL/CUL, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0901BD)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-4)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-23)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Square Box (BB40-10)
- EATON B-LINE Wire Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Nail Plate (BM3M)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 2 Gang, Pre-Galvanized Steel, Gang Box (BB20L)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB15)
- WIEGMANN Qr Latch Cover, NOVAL Accessory, Fiberglass, Enclosure (HW-J121005CHQR)
- Eaton B-Line Electrical Box Hardware