Shop All Conduit Clamps & Hangers
Eaton B-Line
Support Bracket, 1/2-1In EMT Conduit
Mfr # BB38D
Zoro # G1115502
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Brackets
- Material Steel
- Nominal Conduit/Pipe 1/2" - 1"
- For Use With 1/2"-1" EMT Conduit
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BB38D
- Zoro # G1115502
- UPC # 781011952440
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Size | Box depth: 2.13 inch |
Details
Item | Conduit Support Bracket |
Sub-Category | Brackets |
Material | Steel |
Nominal Conduit/Pipe | 1/2" - 1" |
For Use With | 1/2"-1" EMT Conduit |
Color | Silver |
Standards | UL/cUL |
Function | Eliminates the Need for Offset Bending of Conduit, Aligns Conduit with Standard Box Knockouts |
Type | Conduit support |
Certifications | UL/CUL listed |
Application | 0.5-1 inch EMT or flexible conduit to metal-wood stud |
PRODUCT NAME | Eaton B-Line series stud fastener and accessories |
PRODUCT CATEGORY | Wall studs |
PRODUCT WEIGHT | 0.058 lb |
Description
Conduit Support Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With 1/2 in-1 in EMT Conduit, Eliminates the Need for Offset Bending of Conduit, Aligns Conduit with Standard Box Knockouts Function, -, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL/CUL, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V (87-8006)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, Blk, PK10 (22CC50D0750B)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GUT75)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- Eaton B-Line Conduit Clamps & Hangers