Shop All Pipe Stands & Vises
Eaton B-Line
Support Block w/Channel, 20.2"Lx6"W Base
Mfr # 12418716
Zoro # G010457556
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Load Capacity 1,000 lb
- Pipe Support Type Support Block with Strut Channel
- For Maximum Outside Diameter 20 in
- Overall Length 20.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # 12418716
- Zoro # G010457556
- Country of Origin United States
- Category Pipe Stands & Vises
Dimensions
Overall Height | 5 in |
For Maximum Outside Diameter | 20 in |
Overall Length | 20.2 in |
Base Size | 20.2 in L x 6 in W |
Height Adjustability | Fixed Height |
For Maximum Pipe Size | 20 in |
Details
Load Capacity | 1,000 lb |
Pipe Support Type | Support Block with Strut Channel |
Base Material | Rubber |
Support Material Finish | Galvanized |
Support Material | Cast Iron |
Item | Support Blocks with Strut Channel |
Series | B-Line |
Mount Type | Placed On Surface, May Be Glued or Anchored for Additional Support |
Description
Support Blocks with Strut Channel, Base Material Rubber, Base Size 20.2 in L x 6 in W, For Maximum Outside Diameter 20 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 20.2 in, Pipe Support Type Support Block with Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 714904 Master Plumber Adjustable Slip Nut Wrench (714904)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-SN)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 18)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1/4 in Pipe Size (8320G184MS)
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- ZORO SELECT Vice Screw (5710781)
- SUMNER Jack Stand (787901)
- SUMNER Roller Head Pipe Stand, 24 In. (781301)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- SUMNER Flange Leveler, 5/8-1 5/8 In holes (781240)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- Eaton B-Line Plumbing Tools