Shop All Pipe Stands & Vises
Eaton B-Line
Support Block w/Channel, 20.2"Lx6"W Base
Mfr # 12379910
Zoro # G210457516
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Load Capacity 1,000 lb
- Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support
- For Maximum Pipe Size 20 in
- Overall Length 20.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # 12379910
- Zoro # G210457516
- UPC # 12379910
- Country of Origin United States
- Category Pipe Stands & Vises
Dimensions
Overall Height | 5 in |
For Maximum Pipe Size | 20 in |
Overall Length | 20.2 in |
Height Adjustability | Fixed Height |
Base Size | 20.2 in L x 6 in W |
For Maximum Outside Diameter | 20 in |
Details
Load Capacity | 1,000 lb |
Mount Type | Placed On Surface, May Be Glued or Anchored for Additional Support |
Pipe Support Type | Support Block with Strut Channel |
Support Material | Stainless Steel |
Series | B-Line |
Support Material Grade | 304 |
Item | Support Blocks with Strut Channel |
Base Material | Rubber |
Description
Support Blocks with Strut Channel, Base Material Rubber, Base Size 20.2 in L x 6 in W, For Maximum Outside Diameter 20 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 20.2 in, Pipe Support Type Support Block with Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 239-43676-01 Resetable Thermal (239-43676-)
- ANCHOR FLUID POWER 1" NPTF THREADED CHECK VALVE CARBON STEEL PLATED, 7 PSI CRACKING PRESSURE (CN1-1-7)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5"" HXH (ABS00707X0600)
- B & K VALV FLOAT3/4MIPX3/4""PLN (109-804)
- MILWAUKEE TOOL PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8696)
- SUMNER Jack Stand (785282)
- RIDGID Portable Chain Vise 1/8" to 6" Capacity (460-6)
- SUMNER Hi Pro Jack, Vee Head, 28"-49" H (780471)
- KANCA Pipe Vise 2'' (PV-2)
- URREA Pipe Yoke Vise 1/8” to 4” (452)
- RIDGID 56662 VJ-99 V Head Pipe Stand, 28in- 52in High 12in Pipe Cap 2500 Max Wt (56662-RIDGID)
- Eaton B-Line Plumbing Tools