Eaton B-Line

S Hook, 1-9/32 in.


product price: $0.38
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish zinc plated
  • Working Load Limit 29 lb
  • Overall Length 1 9/32 in
  • Material Steel
  • Material of Construction Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eaton B-Line
  • MFR # BH10
  • Zoro # G1766676
  • UPC #
    781011188559
  • Country of Origin United States
  • Category S Hooks

Dimensions

Overall Length 1 9/32 in

Details

Finish zinc plated
Working Load Limit 29 lb
Material Steel
Material of Construction Steel
Function For Support of Lighting, Speakers, and Other Fixtures
Type #11 Gauge
Item S Hook

Description

S Hook, #11 Gauge, Material of Construction Steel, Overall Length (In.) 1-9/32, Max. Load (Lb.) 29, Zinc Phosphate Finish, For Support Of Lighting, Speakers And Other Fixtures, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.