Shop All Cable Supports
Eaton B-Line
J-Hook, Wall Mount, 4In Max Cap
Mfr # BCH64
Zoro # G1515945
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 4 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BCH64
- Zoro # G1515945
- UPC # 782051582086
- Country of Origin United States
- Category Cable Supports
Dimensions
Mounting Hole Dia. | 17/64 in |
Max. Bundle Dia. | 4 in |
Product Height | 6.866 in |
Product Length/Depth | 4.112 in |
Hook size | 4 in |
Product Width | 2 in |
Description
J-Hook, Mounting Location Wall, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 4 in, Material Galvanized Steel, Screw On, Mounting Hole Dia. 17/64 in, Includes Locking Latch Yes, Description/Special Features Quick Open and Close Design, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- MARINCO 30 AMP RV CORDSET 1 (1PCMRV)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- EATON B-LINE J-Hook, 1/8-1/2In Flange, 3/4In Max Cap (BCH12-C1)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- Eaton B-Line Cable Supports