Shop All Cable Supports
Eaton B-Line
J-Hook, Wall Mount, 1 5/16In Max Cap
Mfr # BCH21
Zoro # G2321557
original price:
$6.37
23% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 1 5/16 in
- Material Galvanized Steel
Product Information
- Brand Eaton B-Line
- MFR # BCH21
- Zoro # G2321557
- UPC # 782051582062
- Country of Origin United States
- Category Cable Supports
Dimensions
Mounting Hole Dia. | 17/64 in |
Max. Bundle Dia. | 1 1/4 in |
Product Width | 1.62 in |
Hook size | 1.31 in |
Product Height | 3.622 in |
Product Length/Depth | 1.69 in |
Description
J-Hook, Mounting Location Wall, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 1 1/4 in, Material Galvanized Steel, Screw On, Mounting Hole Dia. 17/64 in, Includes Locking Latch Yes, Description/Special Features Quick Open and Close Design, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GRG4)
- SQUARE D Thermal Unit, 5.84 to 7.73A (B9.10)
- AIPHONE 20 AWG 2 Conductor Cable 500 ft. (87200250C)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- ALLEN TEL Distribution Ring, Aluminum, 4-7/8 x 1-7/8 x 3-1/8 x 2-3/4 in. (GB13A)
- Eaton B-Line Cable Supports