Shop All Cable Supports
Eaton B-Line
J-Hook, Horizontal, 2In Max Cap
Mfr # BCH32-RB
Zoro # G0768363
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Threaded Rod
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 2 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BCH32-RB
- Zoro # G0768363
- UPC # 782051582116
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 2 in |
Rod Dia. | 1/4 in |
Mounting Hole Dia. | 1/4 in |
Hook size | 2 in |
Product Length/Depth | 2.168 in |
Product Width | 1.875 in |
Product Height | 4.764 in |
Description
J-Hook, Mounting Location Threaded Rod, Horizontal Mount, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Screw On, Mounting Hole Dia. 1/4 in, Rod Dia. 1/4 in, Includes Locking Latch Yes, Description/Special Features Angle Bracket Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 30A/125V Power cord Plus ShorePower Cordset w/LED, 50' Yellow (199119)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- EATON B-LINE J-Hook, 1/4In Rod, 1 5/16In Max Cap (BCH21-W2)
- EATON B-LINE J-Hook, 1/2In Flange, 3/4In Max Cap (BCH12-C2)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- EASYLIFE TECH Cable Management Kit 10 Ft Brown 0.98 x 0.63 x 30 inch (71660A-0.76 KIT)
- Eaton B-Line Cable Supports