Shop All Cable Supports
Eaton B-Line
J-Hook, Horizontal, 1 5/16In Max Cap
Mfr # BCH21-RB
Zoro # G3261587
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Threaded Rod
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 1 5/16 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH21-RB
- Zoro # G3261587
- UPC # 782051582109
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 1 1/4 in |
Mounting Hole Dia. | 5/8 in |
Rod Dia. | 1/4 in |
Product Width | 1.478 in |
Product Length/Depth | 1.875 in |
Hook size | 1.31 in |
Product Height | 3.992 in |
Description
J-Hook, Mounting Location Threaded Rod, Horizontal Mount, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 1 1/4 in, Material Galvanized Steel, Screw On, Mounting Hole Dia. 5/8 in, Rod Dia. 1/4 in, Includes Locking Latch Yes, Description/Special Features Angle Bracket Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT FDA Compliant Metal Detectable Zip Ties - 7" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD700-50)
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- Eaton B-Line Cable Supports