Shop All Cable Supports
Eaton B-Line
J-Hook, 5/16-1/2In, Under, 2In Max Cap
Mfr # BCH32-U-5-8
Zoro # G3412771
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 2 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH32-U-5-8
- Zoro # G3412771
- UPC # 782051582215
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 2 in |
Details
Item | J-Hook |
Mounting Location | Beam |
Color | Silver |
Max. Load Capacity | 30 lb |
Max. Cable Capacity | 2 in |
Material | Galvanized Steel |
Mounting Type | Hammer-On 5/16 to 1/2" Flange, Underneath Mount |
Standards | cUL, TIA/EIA 569 Compliant, UL |
Description/Special Features | Beam Clamp Assembly |
Attachment Style | Hammer On |
Includes Locking Latch | Yes |
Mounting | 360 Degrees Horizontal Rotation |
Flange Thickness | 5/16 in to 1/2 in |
Description
J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Hammer On, Flange Thickness 5/16 in to 1/2 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-15)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- BECK Dcm3 Interface Pcb Circuit Board (22-5014-59)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- EATON B-LINE J-Hook, 1/4In Rod, 1 5/16In Max Cap (BCH21-W2)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- Eaton B-Line Cable Supports