Shop All Cable Supports
Eaton B-Line
J-HOOK 4", BEAM CLAMPROTATES 360, PRICED PER EACHCOMES IN MULT OF 25
Mfr # BCH64-C2
Zoro # G9043941
product price: $30.19
/ea
Sold in multiples of 10 for $301.90
$301.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Cable to beam fastener
- Finish Pre-galvanized
- Certifications UL/CUL listed
- Special features Beam mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH64-C2
- Zoro # G9043941
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Product Length/Depth | 4.55 in |
Hook size | 4 in |
Mounting dimensions - max | 1/2" |
Product Width | 2 in |
Product Height | 9.215 in |
Details
Material | Steel |
Type | Cable to beam fastener |
Finish | Pre-galvanized |
Certifications | UL/CUL listed |
Special features | Beam mount |
Number of J-hooks | 1 |
Load capacity | 30 lb |
PRODUCT NAME | Eaton B-Line series cable hook to beam fastener |
PRODUCT WEIGHT | 1.048 lb |
Description
J-HOOK 4" WITH BEAM CLAMPROTATES 360, PRICED PER EACHCOMES IN MULT OF 25
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-4T)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-E-2-4)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG6SR/50)
- Eaton B-Line Cable Supports