Shop All Cable Supports
Eaton B-Line
J-Hook, 3/8In Rod, 3/4In Max Cap
Mfr # BCH12-W6
Zoro # G2980914
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Threaded Rod
- Wire Size #12
- Color Silver
- Max. Load Capacity 25 lb
- Max. Cable Capacity 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH12-W6
- Zoro # G2980914
- UPC # 782051582451
- Country of Origin United States
- Category Cable Supports
Dimensions
Wire Size | #12 |
Max. Bundle Dia. | 3/4 in |
Rod Dia. | 3/8 in |
Product Width | .88 in |
Product Length/Depth | 1 in |
Hook size | .75 in |
Product Height | 3.18 in |
Description
J-Hook, Mounting Location Threaded Rod, Wire, Color Silver, Max. Load Capacity 25 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Clip, Rod Dia. 3/8 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Bat Wing Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- PROSKIT Stainless Steel Cable Tie Tool (902-321)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.000, Item# 2250-010 (100 PC Case) [Case] (FABPOLYPLUG2250-010-CS100-PC)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- WINNIE INDUSTRIES 24in. Heavy Duty T-Bar Mount - 1 1/2in. or 2 1/8in. Boxes, 25PK (W512HD)
- Eaton B-Line Cable Supports