Shop All Cable Supports
Eaton B-Line
J-HOOK 2", BEAM CLAMPROTATES 360 PRICED PER EACHCOMES IN MULT OF 50
Mfr # BCH32-C2
Zoro # G700029827
product price: $19.35
/ea
Sold in multiples of 10 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Cable to beam fastener
- Finish Pre-galvanized
- Thickness 500 mil
- Number of J-hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH32-C2
- Zoro # G700029827
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Product Length/Depth | 2.38 in |
Mounting dimensions - max | 1/2" |
Product Width | 1.62 in |
Product Height | 6.63 in |
Hook size | 2 in |
Diameter | 2" |
Internal Diameter | 2" |
Details
Material | Steel |
Type | Cable to beam fastener |
Finish | Pre-galvanized |
Thickness | 500 mil |
Number of J-hooks | 1 |
Special features | Beam mount |
Certifications | UL/CUL listed |
Load capacity | 30 lb |
Package Contents | Cable to Beam, 2" Hook, Thru 1/2" Flange, Qwik-Latch Cable Retainer |
Minimum Loop Tensile Strength | 30 lb |
Product Name | Cable to Beam, 2" Hook, Thru 1/2" Flange |
Product Type | Cable Tying |
Cable Manager Type | J-hook |
PRODUCT WEIGHT | 0.509 lb |
Description
J-HOOK 2" WITH BEAM CLAMPROTATES 360 PRICED PER EACHCOMES IN MULT OF 50
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF96-30-11-13, CTR, 3P, 92A, 100-250VAC/DC, 1/1 (AF96-30-11-13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS53B)
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC (GDG1-1/4)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12)
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- Eaton B-Line Cable Supports