Shop All Cable Supports
Eaton B-Line
J-Hook, 1/8-5/8In Flange, 2In Max Cap
Mfr # BCH32-C442A
Zoro # G2157111
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 2 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH32-C442A
- Zoro # G2157111
- UPC # 782051582482
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 2 in |
Product Width | 2.38 in |
Mounting dimensions - min | 1/8" |
Product Height | 6.923 in |
Hook size | 2 in |
Product Length/Depth | 2.784 in |
Mounting dimensions - max | 5/8" |
Description
J-Hook, Mounting Location Beam, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/8 in to 5/8 in, Includes Locking Latch Yes, Description/Special Features 360 Degrees Horizontal Rotation, Beam Clamp Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA25)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- EATON B-LINE J-Hook, 1/2In Flange, 3/4In Max Cap (BCH12-C2)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- Eaton B-Line Cable Supports