Shop All Cable Supports
Eaton B-Line
J-Hook, 1/8-5/8In Flange, 2In Max Cap
Mfr # BCH32-C442
Zoro # G1790257
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 2 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH32-C442
- Zoro # G1790257
- UPC # 782051582246
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 2 in |
Details
Item | J-Hook |
Mounting Location | Beam |
Color | Silver |
Max. Load Capacity | 30 lb |
Max. Cable Capacity | 2 in |
Material | Galvanized Steel |
Mounting Type | Screw-On 1/8 to 5/8" Flange |
Standards | cUL, TIA/EIA 569 Compliant, UL |
Description/Special Features | 360 Degrees Horizontal Rotation, Beam Clamp Assembly |
Flange Thickness | 1/8 in to 5/8 in |
Mounting | 360 Degrees Horizontal Rotation |
Attachment Style | Clamp On |
Includes Locking Latch | Yes |
Description
J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/8 in to 5/8 in, Includes Locking Latch Yes, Description/Special Features 360 Degrees Horizontal Rotation, Beam Clamp Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPS-RK-10SP)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- SCHNEIDER ELECTRIC Mechanical Interlock TeSys D-Line, IEC (LAD9V2)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- EATON B-LINE J-Hook, 1/4In Rod, 1 5/16In Max Cap (BCH21-W2)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- Eaton B-Line Cable Supports