Shop All Cable Supports
Eaton B-Line
J-Hook, 1/8-1/4In, Under, 4In Max Cap
Mfr # BCH64-U-2-4
Zoro # G0369862
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 4 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH64-U-2-4
- Zoro # G0369862
- UPC # 782051582253
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 4 in |
Mounting dimensions - min | 1/8" |
Product Height | 8.33 in |
Product Length/Depth | 4.265 in |
Hook size | 4 in |
Mounting dimensions - max | 1/4" |
Product Width | 2.25 in |
Description
J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 4 in, Material Galvanized Steel, Hammer On, Flange Thickness 1/8 in to 1/4 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (26069501)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- WAGO Connector, PK100 (221-412/K194-4045)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- EATON B-LINE J-Hook, 1/8-5/8In Flange, 3/4In Max Cap (BCH12-C442)
- EATON B-LINE J-Hook, 1/2In Flange, 3/4In Max Cap (BCH12-C2)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- EATON B-LINE J-Hook, Horizontal, 3/4In Max Cap (BCH12-RB)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- Eaton B-Line Cable Supports