Shop All Cable Supports
Eaton B-Line
J-Hook, 1/8-1/2In Flange, 3/4In Max Cap
Mfr # BCH12-C1
Zoro # G3210724
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH12-C1
- Zoro # G3210724
- UPC # 782051582475
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 3/4 in |
Product Height | 5.465 in |
Product Width | .86 in |
Product Length/Depth | 1.02 in |
Hook size | .75 in |
Description
J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/8 in to 1/2 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121506GNK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2-NA)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Blue (WL904-10-BLUE)
- ELECTRIDUCT EZ HideWire Raceway Corner Concealer- 10 Ft- White (EZ-CC-10-WT)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- Eaton B-Line Cable Supports