Shop All Cable Supports
Eaton B-Line
J-Hook, 1/4In Rod, 1 5/16In Max Cap
Mfr # BCH21-W2
Zoro # G2218483
original price:
$5.49
14% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wire, Threaded Rod
- Wire Size #12
- Color Silver
- Max. Load Capacity 25 lb
- Max. Cable Capacity 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BCH21-W2
- Zoro # G2218483
- UPC # 782051582147
- Country of Origin United States
- Category Cable Supports
Dimensions
Wire Size | #12 |
Max. Bundle Dia. | 1 1/4 in |
Rod Dia. | 1/4 in |
Product Height | 4.772 in |
Hook size | 1.31 in |
Product Width | 1.62 in |
Product Length/Depth | 1.704 in |
Description
J-Hook, Mounting Location Threaded Rod, Wire, Color Silver, Max. Load Capacity 25 lb, Max. Bundle Dia. 1 1/4 in, Material Galvanized Steel, Clip, Rod Dia. 1/4 in, Wire Size #12, Includes Locking Latch Yes, Description/Special Features Bat Wing Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QOHPL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- LIEBERT CONTACTOR 2530AMP 3POLE 24V (E-0110S)
- EATON B-LINE J-Hook, 1/2In Flange, 3/4In Max Cap (BCH12-C2)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 2In Max Cap (BCH32-U-2-4)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- Eaton B-Line Cable Supports