Shop All Cable Supports
Eaton B-Line
J-Hook, 1/2In Flange, 2In Max Cap
Mfr # BCH32-C2
Zoro # G3291845
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 2 in
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BCH32-C2
- Zoro # G3291845
- UPC # 782051582239
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 2 in |
Mounting dimensions - max | 1/2" |
Product Length/Depth | 2.38 in |
Product Height | 6.63 in |
Product Width | 1.62 in |
Hook size | 2 in |
Diameter | 2" |
Internal Diameter | 2" |
Description
J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/2 in, Includes Locking Latch Yes, Description/Special Features Cable to Beam Fasteners, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62422-10)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF300D1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Red (HS358-S10-RED)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- EATON B-LINE J-Hook, 1/4In Rod, 1 5/16In Max Cap (BCH21-W2)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- EATON B-LINE J-Hook, Wall Mount, 3/4In Max Cap (BCH12)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- Eaton B-Line Cable Supports