Shop All Fluorescent Lighting Accessories
Eaton B-Line
Hanging Kit, F/Fluorescent Fixture
Mfr # BH16
Zoro # G2730131
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluorescent Fixtures, Jack Chain, S-Hooks
- Description/Special Features 29 lb Load Limit, Top Mount Fluorescent Light Fixture Hanger
- Finish Zinc Plated
- Standards cULus Listed
- Sub-Category Fixture Hanging and Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BH16
- Zoro # G2730131
- UPC # 781011012373
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 1 in |
Overall Length | 1 in |
Details
Item | Hanging Kit |
For Use With | Fluorescent Fixtures, Jack Chain, S-Hooks |
Description/Special Features | 29 lb Load Limit, Top Mount Fluorescent Light Fixture Hanger |
Finish | Zinc Plated |
Standards | cULus Listed |
Sub-Category | Fixture Hanging and Mounting |
Includes | Wire Hanger |
Housing Finish | Zinc Plated |
Type | FixtureTop Mount |
Description
Hanging Kit, For Use With Fluorescent Fixtures, Jack Chain, S-Hooks, Overall Width 1 in, Overall Length 1 in, Overall Height 1 in, Includes Wire Hanger, Finish Zinc Plated, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER HEADLIGHT VIS HD LED400L (HDD32E)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKR1)
- ADVANCE Ballast Ignitor, 400W, HPS, Length: 2 1/2 in (LI501-H4)
- ILC Replacement for Daylight Un0004 replacement light bulb lamp (UN0004 DAYLIGHT)
- EATON B-LINE Hanging Kit, F/Fluorescent Fixture (BH15)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- GENERAL MANUFACTURING Lig Flu 25ft. 15W Flourescent End Light (1215-2500)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- HALO Regent 25 W Fluorescent Starter (FS-25B)
- PLASKOLITE 2 x 4 ft. Micro Prism Ceiling Light Lens (225119)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 8W, 2 pin (FS5)
- Eaton B-Line Fluorescent Lighting Accessories