Shop All Fluorescent Lighting Accessories
Eaton B-Line
Hanging Kit, F/Fluorescent Fixture
Mfr # BH15
Zoro # G1317041
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluorescent Fixtures, Jack Chain, S-Hooks
- Standards cULus Listed
- Finish Zinc Plated
- Description/Special Features 29 lb Load Limit, Side Mount Fluorescent Light Fixture Hanger
- Sub-Category Fixture Hanging and Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BH15
- Zoro # G1317041
- UPC # 781011012366
- Country of Origin United States
- Category Fluorescent Lighting Accessories
Dimensions
Overall Width | 1 in |
Overall Height | 1 in |
Overall Length | 1 in |
Details
For Use With | Fluorescent Fixtures, Jack Chain, S-Hooks |
Standards | cULus Listed |
Finish | Zinc Plated |
Description/Special Features | 29 lb Load Limit, Side Mount Fluorescent Light Fixture Hanger |
Sub-Category | Fixture Hanging and Mounting |
Includes | Wire Hanger |
Item | Hanging Kit |
Type | Fixture Side Mount |
Housing Finish | Zinc Plated |
Description
Hanging Kit, For Use With Fluorescent Fixtures, Jack Chain, S-Hooks, Overall Width 1 in, Overall Length 1 in, Overall Height 1 in, Includes Wire Hanger, Finish Zinc Plated, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40-Watt Dimmable (E12) Candelabra Screw Base Milky Filament B11 LED Light Bulb, 3000K, 4PK (862689)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- ILC Replacement for Philips 60f15/cl/tg replacement light bulb lamp (60F15/CL/TG PHILIPS)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40755)
- EATON B-LINE Hanging Kit, F/Fluorescent Fixture (BH16)
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- NVENT CADDY Hanging Kit, F/Fluorescent Fixtures (LFC90)
- HALO Regent 25 W Fluorescent Starter (FS-25B)
- PLASKOLITE 2 x 4 ft. Micro Prism Ceiling Light Lens (225119)
- GENERAL MANUFACTURING StubbyII fluorescent End Light, 25ft. (1113-2500)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- Eaton B-Line Fluorescent Lighting Accessories