Shop All Conduit Clamps & Hangers
Eaton B-Line
Grid Wire Clamp, Steel, Zinc Plated
Mfr # BM5
Zoro # G2190797
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Finish Zinc Plated
- Wire Range 0.146 in to 0.232 in
- Standards UL/CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BM5
- Zoro # G2190797
- UPC # 78101101659
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 3/4 in, 1 in |
Details
Item | Grid Wire Clamp |
Sub-Category | Conduit Clamps |
Material | Steel |
Finish | Zinc Plated |
Wire Range | 0.146 in to 0.232 in |
Standards | UL/CUL |
Color | Gray |
Number of Pieces | 100 |
Cable Range | .146 to .232" OD |
Description/Special Features | 3/4 in to 1 in Round/Square Post |
For Maximum Cable OD | 0.232 in |
Load Capacity | 400 lb |
For Minimum Cable OD | 0.146 in |
Series | Eaton B-Line |
Description
Grid Wire Clamp, Wire Range 0.146 in to 0.232 in, Load Capacity 400 lb, Compatible Pipe Size 3/4 in, 1 in, Steel, Finish Zinc Plated, Gray, For Maximum Cable OD 0.232 in, For Minimum Cable OD 0.146 in, Series Eaton B-Line, UL/CUL, Conduit Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- STENS Tension Spring, Snapper 7029025YP (285-635)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS34K1)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18-U24)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- EATON B-LINE Conduit Clamp, 3/8 In EMT, Silver (B1506S)
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- Eaton B-Line Conduit Clamps & Hangers