Shop All Cable Clamps & Clips
Eaton B-Line
Flange Clip, Steel, Zinc Phosphate
Mfr # BU-5-8
Zoro # G1767306
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/4"
- For Use With Suspend Boxes or Fixtures
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BU-5-8
- Zoro # G1767306
- UPC # 78101119605
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/4-20 |
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Compatible Pipe Size | 1/4 in |
Product Length/Depth | 1 in |
Mounting dimensions - min | 0.31 |
Product Height | 1 in |
Mounting dimensions - max | 0.5 |
Product Width | 1 in |
Description
Hammer-On Beam Clamp, Load Capacity 75 lb, Series B-Line, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 5PK 2A AGC Glass Fuse (BP/AGC-2-RP)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-2CR)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-9-12)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-5-8)
- GARDNER BENDER Plastic Cable Clamp, 1/2", UVB Black, PK12 (PPC-1550UVB)
- Eaton B-Line Cable Clamps & Clips