Shop All Cable Clamps & Clips
Eaton B-Line
Flange Clip, Steel, Zinc Phosphate
Mfr # BU-2-4
Zoro # G0443441
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/4"
- For Use With Suspend Boxes or Fixtures
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BU-2-4
- Zoro # G0443441
- UPC # 78101119600
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/4-20 |
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Compatible Pipe Size | 1/4 in |
Mounting dimensions - max | 0.25 |
Product Height | 1 in |
Product Width | 1 in |
Mounting dimensions - min | 0.13 |
Product Length/Depth | 1 in |
Description
Hammer-On Beam Clamp, Load Capacity 75 lb, Series B-Line, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (8462ANPB)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-4T)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- Eaton B-Line Cable Clamps & Clips