Shop All Conduit Bodies & Covers
Eaton B-Line
COVER PLATE MOUNTING BRACKETSINGLE GANGNON-METALLIC
Mfr # BB10P
Zoro # G2097310
product price: $4.99
/ea
Sold in multiples of 50 for $249.50
$249.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Special Features Maximum 3/4€ drywall thickness
- Color Gray
- Finish Pre-galvanized
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BB10P
- Zoro # G2097310
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Product Length/Depth | .819 in |
Product Width | 1.148 in |
Product Height | 2.647 in |
Details
Material | Steel |
Special Features | Maximum 3/4€ drywall thickness |
Color | Gray |
Finish | Pre-galvanized |
Certifications | UL Listed |
Application | Provides attachment base for low voltage outlets |
Style | Cover plate mounting bracket style |
Type | Single gang bracket |
PRODUCT CATEGORY | Communication & low voltage |
PRODUCT WEIGHT | 0.065 lb |
PRODUCT NAME | Eaton B-Line series cover plate |
Description
COVER PLATE MOUNTING BRACKETSINGLE GANGNON-METALLIC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 60A, 250V AC, Indicating (FRN-R-60ID)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804GNK)
- EATON Side Aux Seq B, 1NO/1NC, For XT Frame L-N (XTCEXSBN11)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1614A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- TOPAZ CONDUIT LB BODY W/COVER/GASKET 1IN (LB3CG)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- Eaton B-Line Conduit Bodies & Covers