Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Hanger, Steel, Zinc Phosphate
Mfr # BW-16
Zoro # G2310332
original price:
$0.86
8% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 3/4", 1"
- For Use With and ENT, EMT, Rigid
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BW-16
- Zoro # G2310332
- UPC # 78101119720
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in, 1 in |
Compatible Conduit Trade Size | 3/4 in, 1 in |
Overall Height | 1 in |
Compatible Pipe Size | 3/4 in, 1 in |
Overall Width | 1 in |
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Description
Conduit to Drop Wire Rod Clip, Flange Thickness 1/8 in to 1/2 in, Load Capacity 25 lb, Compatible Pipe Size 3/4 in, 1 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 3/4 in, 1 in, Compatible Nominal Conduit/Pipe Size 3/4 in, 1 in, For Use With and ENT, EMT, Rigid, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.04 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (13F513)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC220/240(S))
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18-U24)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- Eaton B-Line Conduit Clamps & Hangers