Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Hanger, Steel, Zinc Phosphate
Mfr # BG-8-12-H7
Zoro # G2672047
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With and ENT, EMT, Rigid
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12-H7
- Zoro # G2672047
- UPC # 78101110238
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Overall Height | 1 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Overall Width | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Size | Conduit size: 0.5 inch or 0.75 inch |
Product Height | 1 in |
Description
Wall Stud Conduit & Cable Clip, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Conduit to Stud Attachment, For Use With and ENT, EMT, Rigid, Includes Conduit Clips, Mounting Location Wall, Mounting Type Screw On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55X)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-4T)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- Eaton B-Line Conduit Clamps & Hangers