Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-8-12-U-2-4
Zoro # G3420934
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With Beams
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12-U-2-4
- Zoro # G3420934
- UPC # 78101118525
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 0.5 inch, 0.75 inch |
Overall Length | 1 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Overall Height | 1 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Mounting dimensions - max | 0.25 |
Product Height | 1 in |
Mounting dimensions - min | 0.125 |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 75 lb, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Hammer On, Series Eaton B-Line, UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLL6)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- EATON B-LINE Box and Conduit Hanger, 1 in., Steel (BG16-S18)
- Eaton B-Line Conduit Clamps & Hangers