Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-8-12-E-5-8
Zoro # G1709303
original price:
$1.89
5% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With Beams
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12-E-5-8
- Zoro # G1709303
- UPC # 78101118510
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Overall Height | 1 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Overall Width | 1 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Product Width | 1 in |
Mounting dimensions - min | 0.31 |
Product Length/Depth | 1 in |
Mounting dimensions - max | 0.5 |
Product Height | 1 in |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 5/16 in to 1/2 in, Load Capacity 25 lb, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Hammer On, Series Eaton B-Line, UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DIN Mounting Track, Aluminum, 39.37 In. L (18Z758)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108C02-D1)
- MERSEN Semiconductor Fuse, A15QS Series, 250A, Fast-Acting, 150V AC, Bolt-On (A15QS250-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-20-E-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-20-U-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - Natural White (CCUC5-075-C-NATURAL)
- Eaton B-Line Conduit Clamps & Hangers