Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-8-12-B5
Zoro # G2023901
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With MC/AC Cable
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12-B5
- Zoro # G2023901
- UPC # 781011184803
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 0.5 inch, 0.75 inch EMT/Rigid |
Overall Length | 1 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Overall Height | 1 in |
Overall Width | 1 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Conduit Clip, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, For Use With MC/AC Cable, Mounting Location Wall, Mounting Type Snap On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.09 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1519)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- Eaton B-Line Conduit Clamps & Hangers