Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-8-12-B1
Zoro # G2794976
Sold in multiples of 5 for $14.45
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Material Steel
- Nominal Conduit/Pipe 1/2 in, 3/4 in
- For Use With MC/AC Cable
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12-B1
- Zoro # G2794976
- UPC # 781011184759
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Overall Width | 1 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Overall Height | 1 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Details
Item | Conduit Clip |
Sub-Category | Conduit and Cable Hangers |
Material | Steel |
Nominal Conduit/Pipe | 1/2 in, 3/4 in |
For Use With | MC/AC Cable |
Finish | Zinc Plated |
Mounting Type | Screw On |
Standards | UL/CUL |
Color | Black |
Description/Special Features | Push-Type Design |
Compatible Conduit Type | EMT |
Series | Eaton B-Line |
Weight | 0.07 lb |
Description
Conduit Clip, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Push-Type Design, For Use With MC/AC Cable, Mounting Location Wall, Mounting Type Screw On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.07 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK10 (85-340)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- L.H. DOTTIE L.H. Dottie 1'' Universal Offset Strut Strap, 50PK (OSS100)
- ALLIED TUBE & CONDUIT IMC Conduit, 1-1/2 In., 10 ft. L, Steel (583450)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- EATON B-LINE Conduit Clamp, 4 In, Silver (B1564S)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- Eaton B-Line Conduit Clamps & Hangers