Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-8-12-4T
Zoro # G2384837
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With MC/AC Cable
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12-4T
- Zoro # G2384837
- UPC # 78101118385
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4-20 |
Size | Conduit size: 0.5 inch, 0.75 inch |
Overall Length | 1 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Mounting Hole Diameter | 0.25 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Overall Width | 1 in |
Overall Height | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Conduit & Cable Hanger -Snap Close, Load Capacity 25 lb, Thread Size 1/4-20, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, For Use With MC/AC Cable, Mounting Hole Diameter 0.25 in, Horizontal, Vertical, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (D223N)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- EATON BUSSMANN Automotive Fuse, FRS-R Series, 110A, 300V DC, Non-Indicating (FRS-R-110)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520S)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- Eaton B-Line Conduit Clamps & Hangers