Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-6-B5
Zoro # G2945101
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 3/8"
- For Use With MC/AC Cable
- Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton B-Line
- MFR # BG-6-B5
- Zoro # G2945101
- UPC # 78101118425
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | Conduit size: 0.38 inch or BX, EMT/Rigid |
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Compatible Conduit Trade Size | 3/8 in |
Compatible Conduit Trade Size / Wire Range | 3/8 in / 0.420 in to 0.675 in |
Compatible Nominal Conduit/Pipe Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Wall Stud Conduit & Cable Clip, Wire Range 0.420 in to 0.675 in, Compatible Pipe Size 3/8 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 3/8 in, Compatible Conduit Type EMT, Compatible Nominal Conduit/Pipe Size 3/8 in, For Use With MC/AC Cable, Mounting Location Wall, Mounting Type Snap On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.08 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3260WBK)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATC-5ID)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-2-4)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- EATON B-LINE Beam Clamp, 1/2 to 3/4 in., Spring Steel (BG-8-12-C2)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- Eaton B-Line Conduit Clamps & Hangers